PFERD TOOLS Step drill HSSE Co5 13 drilling steps dia. 4-39 mm 3-surface shaft dia. 10 mm

Article no.: 4007220571743
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220571743
EAN / GTIN 4007220571743
Manufacturer number 25204075
L-Number L51700 101705
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • HSS

Description:

  • HSSE step drills for drilling and deburring thin sheets, pipes and profiles made of various materials.
  • All step drills are equipped with a three-surface shank for secure torque transmission.

Feature:

  • Number of drill steps: 13 pieces
  • RPM of, hard NF metals: 160 rpm
  • RPM of, rust and acid resistant steels: 80 rpm
  • RPM of, soft NF metals: 160 rpm
  • RPM of, steels up to 700 N/mm²: 160 rpm
  • RPM of, Thermoplastics, Fiber Reinforced Plastics (GRP/CFRP): 80 rpm
  • RPM BIS, hard NF metals: 2400 rpm
  • RPM BIS, rust and acid resistant steels: 1600 rpm
  • RPM BIS, soft NF metals: 2400 rpm
  • RPM BIS, steels up to 700 N/mm²: 2400 rpm
  • RPM BIS, Thermopl. Plastics, fibrous Plastics (GRP/CFRP): 1600 rpm
  • Version: HSS
  • Drill steps: 4.0/6.0/9.0/12,0/15,30/27,0/0,0/24,21/18,0/0,0/33,0/36,0/39.0
  • Ø Metric shaft: 10 mm
  • Drilling range, from: 4 mm
  • Drilling range, to: 39 mm
  • Length, total: 107 mm

Advantage:

  • High tool life and temperature resistance due to co-component.
  • Drilling and deburring in just one step.
  • Absolute smoothness and high cutting output.
  • Effortless centering and drilling through high-quality drill tip.
  • Facilitated retraction of through-drilled sheets by means of tool cone.

Application:

  • Application recommendations: Use HSSE step drills on sheets, pipes and profiles up to a maximum material thickness of 4 mm. For step drills without coating, use cutting oil or compressed air as coolants/lubricants.
  • Machining tasks: Countersinking; Deburring; Drilling
  • Drive types: Pillar drill; Drill

Material:

  • Machinable materials:
    • Aluminium
    • Brass
    • Bronze
    • Case steel
    • Chipboard shelf
    • Copper
    • Thermoset plastics
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Fiber-reinforced thermosets (GRP, CFRP) Fiber content ≤ 40 %
    • Fiber-reinforced thermosets (GRP, CFRP) Fiber content > 40%
    • NF metal hard
    • Hard wood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Aluminium alloys soft
    • NF metal soft
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titan
    • Titanium alloys
    • Tool steels
    • Aluminium alloys tough
    • wood
    • Zinc

Note:

  • Step drills have a three-surface shaft for secure torque transmission.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart