PFERD TOOLS Spiral drill STEEL dia. 4.1 mm HSS-G N DIN 340 118° long version for deep drilling universal

Article no.: 4007220551103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220551103
EAN / GTIN 4007220551103
Manufacturer number 25203829
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • STEEL

Description:

  • Cross-ground drilling tools for industrial applications.
  • Fully ground, clockwise turning versions that produce precise drill holes thanks to their high concentricity and exact centring.
  • PFERD TOOLS offers twist drills in the STEEL (118° point angle) and INOX (135° point angle) versions.
  • High-performance drilling tools in the STEEL version in HSSG (M2) for industrial applications.
  • Fully ground right-hand cutting version with cross cut, which produces precise drill holes thanks to its high concentricity and exact centring.
  • Long twist drills to DIN 340 with cylindrical shank for deep drilling.

Feature:

  • RPM from, grey cast iron, white cast iron: 780 RPM
  • RPM of, hard non-ferrous metals: 1950 RPM
  • RPM from, soft non-ferrous metals: 2340 RPM
  • RPM from, steels over 700 N/mm²: 1560 RPM
  • RPM from, steels up to 700 N/mm²: 1950 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CFRP): 1170 RPM
  • RPM to, grey cast iron, white cast iron: 1950 RPM
  • RPM to, hard non-ferrous metals: 3890 RPM
  • RPM to, soft non-ferrous metals: 4670 RPM
  • RPM up to, steels over 700 N/mm²: 1950 RPM
  • RPM up to, steels up to 700 N/mm²: 2720 RPM
  • RPM up to, thermopl. Plastics, fibres Plastics (GFK/CFK): 3110 RPM
  • Design: STEEL
  • ø: 4.1 mm
  • Spiral angle, from: 27°
  • Angle: 118°
  • Spiral length: 78 mm
  • Length, total: 119 mm

Advantage:

  • Universally suitable for steel, cast steel, grey cast iron, malleable cast iron, bronze, brass, aluminium.
  • Easy centring.
  • Long tool life.
  • Very good chip removal.
  • High concentricity.

Application:

  • Recommendations for use: Observe the recommended speeds. If possible, use a high-quality cutting oil or cooling lubricant when drilling metals. This promotes smooth running and extends the service life of the drill bit. Exception: Add petroleum instead of cutting oil when machining aluminium. Remove the particles produced when machining stainless steel (INOX) from the workpiece to prevent corrosion. Clean the workpiece chemically or mechanically (etching/polishing etc.).
  • Machining tasks: Drilling
  • Drive types: Column drilling machine; Machine tool; Drilling machine; Robot; Stationary machines

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • Black malleable cast iron (GTS, GJMB)
    • brass
    • bronze
    • Case-hardening steels
    • Cast iron
    • Cast steel
    • Cast skin
    • Chipboard
    • Copper
    • Ductile cast iron
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Fibre-reinforced thermosets (GFRP, CFRP) fibre content ≤ 40 %
    • Fibre-reinforced thermosets (GFRP, CFRP) fibre content > 40 %
    • Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
    • Non-ferrous metal hard
    • Hard wood
    • Other non-ferrous metals
    • Other non-ferrous metals
    • plastics
    • Rolling and ball bearing steels
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • White malleable cast iron (GTW, GJMW)
    • wood
    • Zinc

Note:

  • Use eye protection!
  • Observe safety recommendations!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart