PFERD TOOLS Air-powered straight grinder PGAS 6/120 V-HV 12,000 RPM/650 watts

Article no.: 4007220536667
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220536667
EAN / GTIN 4007220536667
Manufacturer number 80706061
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without extension

Description:

  • The drive is equipped with a collet tool holder for shank tools.
  • The exhaust air duct of the pneumatic drive is located at the rear.
  • The powerful drive has a built-in centrifugal governor.
  • Thanks to the lever valve, the drive also has a dead man’s control.
  • The compressed air drive must be used with oil.
  • 1 m exhaust and 2 m supply air hose with 1/4” external threaded connection and threaded plug-in nozzle (STGI), 6 mm collet, 2 spanners.

Feature:

  • Operating pressure: 6.3 bar
  • Power: 650 watts
  • Speed: 12000 RPM
  • Collet group: 7
  • Valve design: Lever
  • Version: without extension
  • Width metric: 41 mm
  • Air consumption, idle: 0.22 m³/min
  • Air consumption, under load: 0.71 m³/min
  • Incl. Ø collet [mm]: 6 mm
  • Length metric: 380 mm
  • Number of oil drops [min]: 6 pieces
  • Net weight: 1,091 kg
  • Inner diameter of supply air hose: 8 mm
  • Exhaust air outlet: rear
  • Height: 41 mm

Advantage:

  • The machine with wide extension is suitable for use in hard-to-reach places.
  • No dust whirling up on the workpiece side.

Note:

  • The drive must be operated with the specified oil drip rate to prevent premature failure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart