PFERD TOOLS Air-powered straight grinder PGAS 3/35 M-HV 3,500 RPM/320 watts

Article no.: 4007220528365
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220528365
EAN / GTIN 4007220528365
Manufacturer number 80106065
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • With medium-length extension

Description:

  • The drive is equipped with a collet tool holder for shank tools.
  • The exhaust air duct of the pneumatic drive is located at the rear.
  • Due to the planetary gearbox, the air drive has a high torque.
  • 1 m exhaust and 2.5 m supply air hose with 1/4″ external threaded connection and threaded plug-in nozzle (STGI), 6 mm collet chuck, 2 spanners.
  • The compact and handy compressed air drive may only be used with oil.

Feature:

  • Operating pressure: 6.3 bar
  • Power: 320 watts
  • Speed: 3500 RPM
  • Collet group: 6
  • Valve design: Lever
  • Version: with medium length extension
  • Width metric: 39 mm
  • Air consumption, idle: 0.6 m³/min
  • Air consumption, under load: 0.5 m³/min
  • Incl. Ø collet [mm]: 6 mm
  • Length metric: 335 mm
  • Number of oil drops [min]: 3 drops
  • Net weight: 1,198 kg
  • Inner diameter of supply air hose: 8 mm
  • Exhaust air outlet: rear
  • Height: 39 mm

Advantage:

  • Thanks to its medium-length design, the drive is ideally suited for use where accessibility is restricted.
  • No dust whirling up on the workpiece side.
  • Safe working due to dead man’s handle.

Note:

  • The drive must be operated with the specified oil drip rate to prevent premature failure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart