PFERD TOOLS Air-powered straight grinder PGS 4/220 Z-HV 22,000 RPM/400 watts

Article no.: 4007220523162
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220523162
EAN / GTIN 4007220523162
Manufacturer number 80700502
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The drive is equipped with a collet tool holder for shank tools.
  • The exhaust air duct is located at the front.
  • The narrow air drive with two-hand operation must be used with oil.
  • The actuator has a dead man’s control due to the lever valve.
  • 2 m air supply hose with 1/4″ external threaded connection and threaded socket (STGI), 6 mm collet chuck, 2 spanners.

Feature:

  • Operating pressure: 6.3 bar
  • Power: 400 watts
  • Speed: 22000 RPM
  • Collet group: 20
  • Valve design: Lever
  • Width metric: 39 mm
  • Air consumption, idle: 0.98 m³/min
  • Air consumption, under load: 0.87 m³/min
  • Incl. Ø collet [mm]: 6 mm
  • Length metric: 320 mm
  • Number of oil drops [min]: 4 drops
  • Net weight: 1.17 kg
  • Inner diameter of supply air hose: 8 mm
  • Exhaust air outlet: front
  • Height: 39 mm

Advantage:

  • Thanks to its exhaust air routing to the front, it can blow away the removed dirt at the front during use.
  • Precise guidance thanks to convenient two-handed operation.

Application:

  • Recommendations for use: The drive can also be operated without oil, however this will result in a reduced service life as well as reduced speed and performance.

Note:

  • The drive must be operated with the specified oil drip rate to prevent premature failure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart