PFERD TOOLS POS COMBITWIST wheel brush knotted RBG HD dia. 115x12 mm M14 steel wire dia. 0.50 mm angle grinders

Article no.: 4007220491300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220491300
EAN / GTIN 4007220491300
Manufacturer number 43312007
L-Number L51700 101359
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Very aggressive brush.
  • Suitable for heavy-duty brushing work in metal construction such as descaling, derusting, deburring, cleaning weld seams and removing adhesive residues and weld spatter.
  • Steel wire is the most common fill material.
  • Brushes with steel wire fill material are particularly suitable for surface processing and deburring.
  • PFERD TOOLS special wire has a high tensile and bending fatigue strength.
  • This ensures optimum wear of the wire and a long service life, even in extreme brushing applications.
  • Steel wire can withstand temperatures of up to 300 °C.
  • PFERD TOOLS-ERGONOMICS recommends the COMBITWIST version in order to sustainably reduce the vibrations generated during use and to improve working comfort.

Feature:

  • Quantity, tufts: 24 pieces
  • Packaging: POS packaging
  • Max. RPM: 12500 RPM
  • RPM, opt. from: 6300 RPM
  • RPM, opt. to: 12500 RPM
  • Width metric: 12 mm
  • Mounting system: Thread
  • Ø facing material: 0.5 mm
  • ø outer metric: 115 mm
  • Ø thread: M14x2
  • Trimming material: Steel wire (ST)
  • Length, trim: 22 cm

Advantage:

  • Extremely high fill density for optimum service life.
  • High working comfort due to smooth running without brush kickback.
  • Suitable for processing corners and edges as the tufts are less likely to untwist.
  • Aggressive brushing effect due to the high rigidity of the wire tufts.
  • Long service life thanks to the use of PFERD special wire.

Application:

  • Recommendations for use: Please observe the recommended speeds. For optimum results, use on powerful angle grinders.
  • Machining tasks: Cleaning; deburring; derusting; descaling; removing oxide layers; paint stripping; root seam processing; weld seam processing; fillet weld processing
  • Drive types: Angle grinder

Material:

  • Machinable materials:
    • Cast iron
    • Cast steel
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart