Accessory arbor BO for cup brushes dia. 65-80 mm with width across flats 22 mm on 12 mm shank

Article no.: 4007220490532
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220490532
EAN / GTIN 4007220490532
Manufacturer number 79183976
L-Number L51510 1008
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Enable the use of cup brushes on tool drives with a collet. Also suitable for stationary applications with threaded cup brushes on CNC machines, automated centres and robots.

Feature:

  • Suitable for dia. metric: 65–80 mm
  • Suitable for: Cup brushes TBG and TBU
  • Mounting system: Shank
  • Width across flats: 22 mm
  • Dia. shank, metric: 12 mm
  • Length, total: 75 mm

Advantage:

  • Secure hold of the brush thanks to highly accurate fit.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart