PFERD TOOLS Pipe cutting set FIXOCUT RT-SET 8/280 BW 28,000 – 8,500 RPM

Article no.: 4007220472095
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220472095
EAN / GTIN 4007220472095
Manufacturer number 87000306
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Pipe cutting set for connecting easy-access showers: comprises drive, flexible shaft complete with tool mounting, guide plate and diamond cut-off wheel.
  • 1 EMER 8/280 BW with 4 m power cable, 1 flexible shaft with rigid extension, 1 handpiece, 1 guide plate, 1 bolt incl.
  • hexagonal nut, 1 clamping flange, 5 keys (1x EM SW 17 mm, 1x EM SW 14 mm, 1x EM SW 11 mm, 2x Allen key STS D 6 mm), 1 spacer, 1 diamond cut-off wheel, 1 collet 6 mm.

Feature:

  • Power consumption: 750 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 8500 RPM
  • Rotational speed range, to: 28000 RPM
  • Rotational speed: 28000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 420 mm
  • Connection coupling [DIN]: 10
  • Cutting depth, max: 35 cm
  • Length, metric: 1220 mm
  • Net weight: 12.402 kg
  • Frequency, from: 50 Hz
  • Frequency, to: 60 Hz
  • Height: 160 mm

Advantage:

  • Precise horizontal cutting thanks to the guide plate.
  • Freely selectable cutting depth (13 – 35 cm).
  • High-performance diamond cut-off wheel, suitable for SML, HT, KG and earthenware pipes.
  • Effective, clean cutting by the wheel thanks to protective segments.
  • Pipe cutting set, ready for use, supplied in a sturdy and compact case.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart