PFERD TOOLS Compressed-air belt grinder PBA 4/160 HV oVA belt length: 520 mm x width: 3-20 mm

Article no.: 4007220464632
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220464632
EAN / GTIN 4007220464632
Manufacturer number 80705012
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without belt grinding attachment arm

Description:

  • The exhaust guide of the compressed air drive is located at the rear.
  • Technically advanced pneumatic belt sander with a belt length of 520 mm (*610 mm) x belt width of 3 – 20 mm, exhaust air outlet at the rear and dead man switching via safety lever valve.
  • 1 m exhaust and 2.5 m supply air hose with 1/4″ threaded connection and plug-in nozzle with thread (STGI), protective cover, 2 clamping spanner.
  • Belt sander suitable for belt sanding attachment arm BSVA 9/25 x 520, BSVA 9/25-1 x 520, BSVA 4/16 x 520, BSVA 9/16 x 520, BSVA 12/19 x 520 and BSVA 18/23 x 520.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 370 watts
  • Belt speed, from: 19.3 m/s
  • Valve design: Lever
  • Version: Without belt grinding attachment arm
  • Width metric: 39 mm
  • Air consumption, idling: 0.55 m³/min
  • Air consumption, under load: 0.6 m³/min
  • Length metric: 365 mm
  • Number of oil drops [min]: 3 drops
  • Net weight: 1,191 kg
  • Internal gauge supply air hose: 8 mm
  • Exhaust air outlet: rear
  • Height: 75 mm

Advantage:

  • No dust upset on the workpiece side.
  • Safe working through dead man connection.
  • The belt sanding attachment can be swiveled on the drive machine.

Application:

  • Application recommendations: The belt grinding adapter BSAD 41/36 x 610 achieves a belt length of 610 mm.

Note:

  • The drive must be operated at the specified oil drip count to prevent premature failure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart