PFERD TOOLS Rail cut-off wheel T 300x3.8x22.23 mm Universal Line PSF for railway rails

Article no.: 4007220434451
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220434451
EAN / GTIN 4007220434451
Manufacturer number 73001231
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The PFERD TOOLS range offers rail cutting discs (RAIL) in various dimensions.
  • Rail cutting discs are used to cut rails quickly and economically.
  • The entry-level programme of the PSF universal line includes solid tools for machining the most common materials.
  • Tools from the PSF universal line achieve good work results with high efficiency.
  • Tool in hardness Q for fast and economical cutting of rails.

Feature:

  • Maximum working speed, max: 100 m/s
  • Max. RPM: 6400 RPM
  • Shape: EHT / 41 / T1
  • Width metric: 3.8 mm
  • Ø bore: 22.23 mm
  • Abrasive: Aluminium oxide A
  • ø outer metric: 300 mm
  • Hardness: Q (medium hard)

Advantage:

  • Fast work progress thanks to aggressive abrasive.
  • Reliable cutting thanks to the highest cutting quality.
  • Highly economical thanks to optimised tool life.

Material:

  • Machinable materials:
    • steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart