PFERD TOOLS Air-powered straight grinder PGS 6/250 HV 25,000 RPM/650 watts

Article no.: 4007220430507
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220430507
EAN / GTIN 4007220430507
Manufacturer number 80107082
L-Number L51700 101417
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without extension

Description:

  • The drive is equipped with a collet tool holder for shank tools.
  • The exhaust air duct is located at the front.
  • The handy compressed air drive must be operated with oil.
  • 2 m air supply hose with 1/4” external threaded connection and threaded plug-in nozzle (STGI), 6 mm collet chuck, 2 spanners.
  • The actuator has a dead man’s control due to the lever valve.

Feature:

  • Operating pressure: 6.3 bar
  • Power: 650 watts
  • Speed: 25000 RPM
  • Collet group: 7
  • Valve design: Lever
  • Version: without extension
  • Width metric: 41 mm
  • Air consumption, idle: 0.95 m³/min
  • Air consumption, under load: 0.71 m³/min
  • Incl. Ø collet [mm]: 6 mm
  • Length metric: 218 mm
  • Number of oil drops [min]: 6 pieces
  • Net weight: 0.75 kg
  • Inner diameter of supply air hose: 8 mm
  • Exhaust air outlet: front
  • Height: 41 mm

Advantage:

  • Safe working due to dead man’s handle.
  • Thanks to its exhaust air routing to the front, it can blow away the removed dirt at the front during use.

Note:

  • The drive must be operated with the specified oil drip rate to prevent premature failure.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart