Handpiece HA 12 G28 STV with 6 mm collet max. RPM 18,000

Article no.: 4007220419793
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220419793
EAN / GTIN 4007220419793
Manufacturer number 86200042
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Straight handpiece with 6 mm collet and G28/diameter 28 mm sliding coupling, suitable for rigid extensions with G28 sliding coupling. 2 EM size 22 mm keys, 1 collet.

Feature:

  • PFERD type: HA 12 G28 STV
  • RPM, max.: 18000 RPM
  • Collet group: 12
  • Width, metric: 33 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Incl. dia collet [mm]: 6
  • Length, metric: 170 mm
  • Net weight: 0.512 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Dia. external, metric: 33 mm
  • Height: 33 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart