Compressed-air angle grinder PWAS 2/200 DV 20,000 RPM/230 watts

Article no.: 4007220419755
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Angle grinder

Identification & Classification

Article number 4007220419755
EAN / GTIN 4007220419755
Manufacturer number 80205038
L-Number L51050 1666
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder with slim angle head is ideally suited for working in hard-to-reach areas. It has to be used with oil. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. The drive has a ring throttle version.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 230 Watt
  • Rotational speed: 20000 RPM
  • Collet group: 6
  • Throttle type: Ring
  • Width, metric: 30 mm
  • Air consumption, at idle: 0.55 m³/min
  • Air consumption, under load: 0.45 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 167 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.42 kg
  • Air supply hose internal dia.: 6 mm
  • Exhaust direction: rear
  • Height: 70 mm

Advantage:

  • The drive with a rotary valve can be used for longer periods of time.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Easy to handle thanks to compact design.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart