Spiral drill set 10-piece INOX HSSE N DIN 338 for tough and hard materials

Article no.: 4007220413739
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Standard DIN 338
Type N
Type of product Jobber drill

Identification & Classification

Article number 4007220413739
EAN / GTIN 4007220413739
Manufacturer number 25298002
L-Number L51140 925
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • INOX

Description:

The set contains 10 HSS spiral drills in the INOX in HSSE-Co5 (M35) type for industrial uses. The sturdy plastic box protects the tools against dirt and damage.

Feature:

  • Number, content: 10 Stück
  • PFERD type: SET DIN338 HSSG N 1-10 INOX 10TLG
  • Version: INOX
  • Spiral angle, from: 36 °
  • Angle: 135 °

Advantage:

  • Very good chip removal.
  • High concentricity.
  • Exact centring and low feed force thanks to cross grinding.
  • Particularly well suited for tough and hard materials, such as alloyed and high-strength steel, stainless steel (INOX).
  • Robust tip profile.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart