Quick coupling BK 10 MM - 1/4″

Article no.: 4007220392256
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Coupling

Identification & Classification

Article number 4007220392256
EAN / GTIN 4007220392256
Manufacturer number 80900432
L-Number L51700 101059
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Connecting fittings for robot spindles. Quick coupling for mounting on robot spindles for stationary applications. Drive-side coupling: 1/4″. Supply air external diameter 10 mm.

Feature:

  • PFERD type: BK 10MM - 1-4″
  • Net weight: 0.016 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart