PFERD TOOLS precision riffler rasp type 704 P 190mm Swiss cut 0, coarse

Article no.: 4007220346310
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220346310
EAN / GTIN 4007220346310
Manufacturer number 12457490
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Suitable for coarse rasp work.
  • 190 mm long riffler rasp with precise Swiss rasp cut.

Feature:

  • PFERD TOOLS type: 704P
  • Width, metric: 6.4 mm
  • Cut: 0
  • Length, metric: 190 mm

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart