PFERD TOOLS Aluminium oxide mounted flap wheel F dia. 40x15 mm shank dia. 6 mm A40 for fine grinding and finishing

Article no.: 4007220336984
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220336984
EAN / GTIN 4007220336984
Manufacturer number 47801215
L-Number L51700 101334
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • With flap disc sanders, the abrasive flaps are arranged on a backing in a radial fan shape around the axis of the tool.
  • Thanks to their flexibility, they adapt perfectly to the contours of the workpiece.
  • The abrasive grain is embedded in a synthetic resin bond on the tension-resistant, flexible cloth backing.
  • Flap wheels are listed in ISO 3919 under the designation ”flap wheels”.
  • For universal use from coarse to fine sanding.
  • PFERD TOOLS-ERGONOMICS recommends flap disc sanders in order to sustainably reduce the vibration and noise generated during use and to improve working comfort.

Feature:

  • Max. RPM: 19100 RPM
  • RPM, opt: 9600 RPM
  • Width metric: 15 mm
  • Abrasive: Aluminium oxide A
  • ø outer metric: 40 mm
  • Ø shank metric: 6 mm
  • Grit size: 40
  • Length, shank: 40 mm

Advantage:

  • Optimum contour adaptation thanks to high flexibility
  • Consistently high material removal over the entire service life, as new, aggressive abrasive is constantly released
  • Can be used very close to edges and at angles thanks to the flat casting core design.

Application:

  • Recommendations for use: Reducing the contact pressure and peripheral speed and adding grinding oil reduce tool wear and the temperature load on the workpiece. The stock removal rate should be increased by using a coarser grit and not by increasing the contact pressure in order to prevent unnecessary tool wear and thermal stress on the workpiece. Increasing the cutting speed results in a slightly finer surface finish. Increasing the contact pressure results in a slightly coarser surface. The softer the material to be processed, the coarser the surface (when using the same grit sizes). For best performance, use at a recommended cutting speed of 15-20 m/s. This achieves an ideal compromise between stock removal rate, surface quality, temperature load on the workpiece and tool wear. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools.
  • Machining tasks: Deburring; fine grinding in stages; levelling; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • brass
    • Cast steel
    • Copper
    • Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.
  • The contact pressure must be significantly reduced if the specified optimum speed is exceeded.
  • Safety is only guaranteed if the clamping length is at least 15 mm and the specified maximum speed for open shank lengths is not exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart