Direct connection DA 27 DIN10/G22

Article no.: 4007220317372
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220317372
EAN / GTIN 4007220317372
Manufacturer number 87100623
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

For direct (rigid) connection of handpieces with the sliding coupling (G) to flexible shaft drive motors with DIN 10 connection. Can be used as shortest rigid extension.

Feature:

  • PFERD type: DA 27 DIN10/G22
  • Sliding coupling G: 22
  • Length, metric: 90 mm
  • Net weight: 0.204 kg
  • Dia. external, metric: 30 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart