Belt grinder attachment arm BSVA 16/19 x 520 belt length: 520/610 mm x width:12-16 mm

Article no.: 4007220247914
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220247914
EAN / GTIN 4007220247914
Manufacturer number 84200703
L-Number L51050 1802
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The belt grinder attachment can be pivoted on the respective drive system or handpiece and therefore allows flexible adaptation to each individual work situation.

Feature:

  • PFERD type: BSVA 16/19 x 520
  • Suitable belt width: 12, 16
  • Width, metric: 16 mm
  • Suitable belt width: 520, 610
  • Net weight: 0.1 kg
  • Diam-roll, metric: 19 mm

Advantage:

  • Easy, quick belt replacement due to spring clamping.
  • Highly precise belt guidance due to adjustable belt clamping force and fixable belt arm.
  • Sturdy steel design.
  • Use of the full roller width.
  • Extremely slim fixing lugs on the facing roller.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart