PFERD TOOLS precision needle file hand 200mm Swiss cut 2, medium-fine

Article no.: 4007220235898
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220235898
EAN / GTIN 4007220235898
Manufacturer number 12501104
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii.
  • Cross cut for medium-fine precision work.

Feature:

  • PFERD TOOLS type: 2401
  • Shape: Hand
  • Width, metric: 6.4 mm
  • Cut: 2
  • Length, metric: 200 mm
  • Dia. shank, metric: 3.75 mm
  • Height: 1.6 mm

Advantage:

  • Can be used with or without a needle file handle thanks to the tang shape.

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart