Collet SPZ 98980262 3 mm SPZ Gr.20

Article no.: 4007220233634
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet

Identification & Classification

Article number 4007220233634
EAN / GTIN 4007220233634
Manufacturer number 98980262
L-Number L51050 1711
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Depending on the PFERD TOOLS tool selected, different collets are available. Matching collets are allocated to every drive.

Feature:

  • Collet group: 20
  • Net weight: 0.008 kg
  • Diameter: 3 mm
  • Dia. external, metric: 3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart