depth gauge file hand 150mm cut 2 for saw chains

Article no.: 4007220174920
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification & Classification

Article number 4007220174920
EAN / GTIN 4007220174920
Manufacturer number 11610154
L-Number L51060 450
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Depth gauge files are flat rectangular sharpening files that enable precise re-sharpening of depth gauges on saw chains. Depth gauge files are also available that are suitable for the different chain saw sharpeners from PFERD TOOLS. Rectangular file, tanged with two round uncut edges and cut on two sides. Shape F according to DIN 7262. Flat chain saw files are used to file the depth gauges of saw chains. Single cut for general sharpening tasks. Files are supplied in point-of-sale packaging without handle.

Feature:

  • PFERD type: 1213 ruk
  • Shape: Hand
  • Width, metric: 16 mm
  • Cut: 2
  • Length, metric: 150 mm
  • Height: 3 mm

Advantage:

  • Stock removal rate is precisely tailored to the depth gauge.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart