Cut-off wheel cut-off grinder EHT 300x4.0x25.4 mm SG STONE for stone (80 m/s)

Article no.: 4007220163191
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220163191
EAN / GTIN 4007220163191
Manufacturer number 61629325
L-Number L51080 169
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD TOOLS offers cut-off wheels for petrol cutters and electric cut-off grinders in a variety of designs and dimensions. The robust cut-off wheels are suited to cutting steel, stone, concrete, cast iron and other materials. Cut-off wheel for use on petrol cutters and cut-off grinders with high cutting performance and maximum tool life.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 5100 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 300 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting
  • Drive types: Electric angle grinder; Petrol cutter

Material:

  • Materials that can be worked:
    • Aluminium
    • Asphalt
    • Cast iron
    • Other non-ferrous metals
    • Stone
    • Concrete
    • Materials that can be worked: Aluminium; Asphalt; Cast iron; Other non-ferrous metals; Stone; Concrete

Note:

  • Observe the maximum operating speed of the petrol cutter/cut-off grinder and select the suitable cut-off wheel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart