PFERD TOOLS Universal paper-backed abrasive sheet aluminium oxide 230x280 mm BP ECO AC A80 with non-stick coating

Article no.: 4007220158166
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220158166
EAN / GTIN 4007220158166
Manufacturer number 45015242
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The stearat coating is a non-stick coating (AC) that prevents clogging of the sheet material.
  • The Eco AC version with corundum A is a cost-effective alternative for universal grinding tasks in industry and handcraft.
  • Sheet material Paper corresponds to ISO 21948.
  • The grit 80 is delivered in the packing unit in 50 pieces.

Feature:

  • Width metric: 230 mm
  • Abrasive media: Corundum A.
  • Length metric: 280 mm
  • Grit size: 80

Advantage:

  • High grinding performance due to very good grain adhesion.
  • The non-stick coating (AC) prevents clogging with low wear.
  • High tear resistance with optimum quality.

Application:

  • Application recommendations: If necessary, tear to the required dimension.
  • Machining tasks: Cleaning; Step-by-step fine grinding; Roughening; Surface treatment
  • Drive types: Manual insert

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with hardnesses > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titan
    • Titanium alloys
    • Zinc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart