Arbor for overlap slotted discs dia. 30 mm thread 1/8 BSW shank dia. 6 mm

Article no.: 4007220152164
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220152164
EAN / GTIN 4007220152164
Manufacturer number 42700650
L-Number L51100 457
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Matching arbor for overlap slotted discs.

Feature:

  • PFERD type: BO KS 30
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: 1/8 BSW
  • Length, shank: 40

Advantage:

  • Reduced set-up work as the overlap slotted discs can be changed without unclamping the arbor from the collet.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart