Grinding wheel dresser dia. 12x39 mm length 435 mm for profiling and dressing

Article no.: 4007220138700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sharpening tool

Identification & Classification

Article number 4007220138700
EAN / GTIN 4007220138700
Manufacturer number 33300001
L-Number L51090 634
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Grinding wheel dresser

Description:

Ideal accessory for PFERD TOOLS bench grinding wheels if the grinding disc has become clogged or the shape of the grinding disc has changed. The dressing roller is made from steel discs with U-shaped teeth. The curved washers between the tooth discs gives the tooth roller strength and stability. For high peripheral speeds, the dresser has an axle with integrated grease fitting, which ensures a long tool life.

Feature:

  • Version: Grinding wheel dresser
  • Width, max.: 63 mm
  • Width, metric: 39 mm
  • Dia. max.: 500 mm
  • Dia. external, metric: 55 mm
  • Diam-roll, metric: 25 mm
  • Length, total: 435 mm

Application:

  • Applications: Cleaning; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Other
    • Materials that can be worked: Abrasive materials; Other

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart