POLIFAN flap disc PFC 115x22.23 mm conical CO-FREEZE 36 SG INOX stainless steel

Article no.: 4007220104101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 4007220104101
EAN / GTIN 4007220104101
Manufacturer number 67711536
L-Number L51120 204
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc specifically designed for stainless steel (INOX) with ultra-cool grinding. Due to the ceramic oxide grain CO with active grinding and cooling special coating (FREEZE), there is no heat discolouration (even in sub-optimal thermal conditions), so no reworking is required.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: PFC / B / T29
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: CO-FREEZE
  • Dia. external, metric: 115 mm
  • Grit size: 36

Advantage:

  • The FREEZE coating significantly reduces heat build-up in the workpiece compared with standard flap discs.
  • Fast work progress and high economic efficiency thanks to the aggressive stock removal rate.
  • Maximum aggressiveness over the entire tool life.
  • Fewer tool changes due to the excellent tool life.
  • The usual flying sparks are minimized. Damage to stainless steel workpieces from flying glowing sparks is therefore almost entirely ruled out.

Application:

  • Recommendations for use: Even during the first use of the POLIFAN CO-FREEZE SG INOX, the flaps exhibit an exceptional wear pattern after just a few seconds. The highly effective fillers form a shiny cooling film on the flaps (no ″vitrification″). This provides the basis for ultra-cool grinding.
  • Applications: Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cobalt-based alloys
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Stainless steel (INOX)
    • Materials that can be worked: Cobalt-based alloys; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Stainless steel (INOX)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart