handpiece MIM HAS 3/500 VS-SP3 50,000-1,000 RPM/260 watts

Article no.: 4007220071298
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification & Classification

Article number 4007220071298
EAN / GTIN 4007220071298
Manufacturer number 83000105
L-Number L51050 1548
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • With extended spindle

Description:

Straight micro motor handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 1.8 m handpiece cable length, 2 keys, 3 or 6 mm collet Handpiece with extended spindle (VS) and keyless quick-mounting system (SP).

Feature:

  • PFERD type: MIM HAS 3/500 VS-SP3
  • Power consumption: 260 Watt
  • Power output: 150 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 50000 RPM
  • Collet group: 17
  • Version: With extended spindle
  • Input voltage 2: 50 Volt
  • Input voltage: 36 Volt
  • Width, metric: 30 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 190 mm
  • Net weight: 0.325 kg
  • Height: 30 mm

Advantage:

  • The compact design enables good accessibility.
  • Very high concentricity speed.
  • Very quiet.
  • Automatic speed limitation.
  • Start interlock without clamped tool.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart