Diamond cut-off wheel DS 400x3.2x25.4 mm PSF for fast cutting of stone and concrete

Article no.: 4007220069875
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220069875
EAN / GTIN 4007220069875
Manufacturer number 68300054
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

PFERD TOOLS diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They guarantee optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-rim tool for aggressive, fast cutting with high cutting performance and a good tool life.

Feature:

  • RPM, max.: 4800 RPM
  • Shape: 1A1R / DS
  • Version: No information
  • Width, metric: 3.2 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Diamond
  • Dia. external, metric: 400 mm
  • Height, coating: 10 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short cutting times.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating. Suitable for use on angle grinders of all output levels.
  • Applications: Cutting; Cutting out holes
  • Drive types: Angle grinder; Petrol cutter; Table saw

Material:

  • Materials that can be worked:
    • Brick
    • Reinforced concrete
    • Soft stone
    • Concrete
    • Materials that can be worked: Brick; Reinforced concrete; Soft stone; Concrete

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart