drive arbor LSS 4 for bimetal hole saw dia. 14 to 30mm

Article no.: 4007220062661
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification & Classification

Article number 4007220062661
EAN / GTIN 4007220062661
Manufacturer number 25200407
L-Number L51140 464
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers shanks for hole saws in a variety of versions. These are adapted to the respective dimensions of the hole saw. Arbor extensions which are suitable for work on hard-to-reach components, for example, are available. Hole saw arbors are designed for mounting the hole saw and the pilot drill and are available in three sizes. All hole saw arbors are delivered with an ejection spring for better ejection of the sawn material. The hole saw arbor LSS 4 is supplied with the HSS pilot drill LSB 6/90 and an ejection spring.

Feature:

  • Shank type: round
  • Suitable for: LS 14-30
  • Dia. shank, metric: 6.35 mm
  • Dia. thread: 1/2–20 UNF

Supplied with:

  • Select the appropriate arbor, taking into account the hole saw diameter and available tool drive.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart