diamond needle file flat 140mm D181 (coarse) for hard materials

Article no.: 4007220016749
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Needle file

Identification & Classification

Article number 4007220016749
EAN / GTIN 4007220016749
Manufacturer number 15103063
L-Number L51130 128
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond needle files can be used generally in tool making.

Feature:

  • Shape: Flat
  • Width, metric: 5.5 mm
  • Grit size: D 181
  • Height: 1.6 mm
  • Length, coating: 70 mm
  • Length, total: 140 mm

Application:

  • Recommendations for use: Apply only slight pressure to the file, especially in workpiece edge areas. Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object. Avoid using grease!
  • Applications: Deburring; Finishing; Leveling; Removing oxide layers; Surface work; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Case-hardened steels
    • Ferrite (magnetic material)
    • Glass
    • Graphite and synthetic carbon
    • Nickel or titanium-based superalloys
    • Steel materials with a hardness > 54 HRC
    • Technical ceramics
    • Tool steels
    • Tungsten carbide
    • Materials that can be worked: Abrasive materials; Case-hardened steels; Ferrite (magnetic material); Glass; Graphite and synthetic carbon; Nickel or titanium-based superalloys; Steel materials with a hardness > 54 HRC; Technical ceramics; Tool steels; Tungsten carbide

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart