Tang file milled hand 250 mm cut 2, roughing and finishing of soft metals

Article no.: 4007220015643
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled file

Identification & Classification

Article number 4007220015643
EAN / GTIN 4007220015643
Manufacturer number 13101252
L-Number L51060 316
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Milled tooth files from PFERD TOOLS are particularly well-suited to coarse machining. The highly abrasive milled tooth geometry with large flutes prevents clogging. Rectangular file with cuts on three sides. Tanged version. Angled cut with chip breaker on the flat sides, straight cut on the high edge. Suitable for work on rectangular geometries. Straight cut for general roughing and finishing on soft metals. Because of its milled tooth shape with large flutes, the teeth do not clog up. These milled file blades are delivered in industrial packaging.

Feature:

  • PFERD type: 290
  • Width, metric: 25 mm
  • Cut: 2
  • Length, metric: 250 mm
  • Height: 5.5 mm

Advantage:

  • Very aggressive.
  • No clogging thanks to the large flutes.

Application:

  • Recommendations for use: Choose cut 2 with 11 teeth per inch for medium stock removal.
  • Applications: Chamfering; Deburring; Leveling; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Soft non-ferrous metal
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Soft non-ferrous metal; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart