precision needle file set 6-piece 160mm Swiss cut 1, medium

Article no.: 4007220009222
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision needle file

Identification & Classification

Article number 4007220009222
EAN / GTIN 4007220009222
Manufacturer number 11260162
L-Number L51130 10
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Ideal for working on very small surfaces, cut-outs, geometries, profiles and radii. The set contains needle files suitable for a selection of different applications. Cross cut for medium precision work.

Feature:

  • Number, content: 6 Stück
  • PFERD type: PF 263
  • Cut: 1
  • Length, metric: 160 mm

Advantage:

  • Can be used with or without a needle file handle thanks to the tang shape.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Supplied in a handy box to protect against dirt and damage.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart