Digital Tube Micrometer, IP65, Inch/Met. Spherical Anvil Flat Spindle, 0-1″

Article no.: 395-363-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 395-363-30
EAN / GTIN 4946368689517
Manufacturer number 395-363-30
L-Number L40010 11790
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings. Spherical and cylindrical anvil type.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.00015″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 3-8
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including box, setting standard (from 25 mm), setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart