Interchangeable electric blade Hex nut driver for torque screwdriver with T-handle electric

Article no.: 38925
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
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
Technical Data

Type of product Screwdriver

Identification & Classification

Article number 38925
EAN / GTIN 4010995389253
Manufacturer number 38925
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Extensive interchangeable blade system saves you space
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Application: In combination with the Wiha torque screwdriver with T-handle TorqueVario®-S T electric, it is ideal for controlled fastening of predefined torques for tasks such as industrial assembly work
  • Safety is the top priority when users are working on live parts
  • In combination with the insulated Wiha torque screwdriver T-handle TorqueVario®-S electric, the interchangeable blade electric enables controlled fastening and loosening of screws
  • The insulated interchangeable blade is subject to individual piece testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC
  • Only compatible with Wiha torque screwdriver with T-handle TorqueVario®-S T electric Manufactured acc
  • to IEC 60900

Feature:

  • Tool for electrics: Yes