Resin-bonded diamond grinding wheels for clearance grinding (back grinding) 125 x 22 x 32 mm 125 / 2,5 - 10 / 120 - 2,5 - 10

Article no.: 387531
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 387531
EAN / GTIN 9003173875315
Manufacturer number 387531
L-Number L50140 340
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This resin-bonded diamond disc is available in cup shape and as a peripheral disc. You can also choose from versions with single and double coating D126/D46. With double-coated discs, the combination of two grit sizes and a high concentration achieves a very good cutting edge quality. This product is available for all standard automatic sharpening machines in diameters of 100 - 125 mm.

Feature:

  • Shape: 12A9ZH 00351D GRINDING DISC
  • Grit size: 126
  • Vs /max: 50 m/s
  • Specification : 125 / 2,5 - 10 / 120 - 2,5 - 10
  • Dimensions (D x T x H): 125 x 22 x 32 mm
  • Container diameter: 125 mm
  • Thickness: 22 mm
  • Bore: 32 mm
  • Material suitability: Tungsten carbide

Advantage:

  • Long service life and very good cutting performance
  • High efficiency
  • Best cutting quality

Application:

  • For flank grinding (back grinding) of carbide workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart