Multinorm Softshell Vest Hi-vis yellow/navy blue XXL

Article no.: 384915603389XXL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 384915603389XXL
EAN / GTIN 7330509891926
Manufacturer number 384915603389XXL
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Metal and polyester-free softshell waistcoat in High Vis, which is inherently flame-retardant. The wind and water-repellent jacket is made from 3-layer softshell material and has excellent breathability. It also has an extended back, which further improves the already fantastic wearing comfort. The waistcoat is equipped with two gas loops for attaching gas detectors, oxygen analysers or microphones. It is ideal as reinforcement clothing in cold conditions. Certified according to EN 1149-5, EN 13034, EN ISO 20471, EN ISO 11611, EN ISO 11612, EN 61482-2 , APC 2 Ebt 33 cal/cm² , ELIM 30 cal/cm²

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart