Cutt-off wheels 350x4x25,4 mm straight C30 STANDARD stone

Article no.: 384764
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 384764
EAN / GTIN 9003173847640
Manufacturer number 384764
L-Number L50150 303
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This STANDARD cutting disc is your preferred partner for cutting different types of rock with large cross sections using a petrol separator. The tool not only impresses with its reduced force, comfortable working, but also with its excellent cutting efficiency. Thus, the disc is the best choice for every craftsman and professional for cutting solid material from stone as well as masonry.

Feature:

  • Shape: 41H CUTTING DISC, STRAIGHT, WOVEN VERSION
  • Grit size: 30
  • Vs /max: 100 m/s
  • Material suitability: Rock
  • Product line: STANDARD
  • Specification : C30S-BFSSTONE /100
  • Dimensions (D x T x H): 350 x 4 x 25.4 mm
  • Container diameter: 350 mm
  • Thickness: 4 mm
  • Bore: 25.4 mm
  • Tools for: Cut-off saw

Advantage:

  • High cutting efficiency enables reduced working force and best results
  • Suitable for pure freehand and guided freehand applications
  • Very good tool life and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For working with stone
  • For cutting solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart