High-performance diagonal cutters BiCut® Professional with DynamicJoint® Switchable 200 mm, 8″

Article no.: 38191
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 38191
EAN / GTIN 4010995381912
Manufacturer number 38191
L-Number L60070 2728
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Two pliers in one - 200 % power at the touch of a button, available at any time.
  • Protects your health: Requires less force and reduces pressure on the wrists.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Suitable for cutting different materials, ranging from soft to extremely hard, such as cables, nails, screws, bolts, wire rope, spring wire and chains. Suitable for working in the presence of live parts up to 1,000 V AC.
  • Precise, safe work – at double the power: no problem for the Wiha BiCut® Professional electric diagonal cutters. If standard performance from heavy-duty diagonal cutters is no longer enough, force can be doubled at the simple press of a button. In normal mode, the BiCut® effortlessly cuts items such as cables or iron nails. A patented joint design transforms the heavy-duty diagonal cutters into high-performance diagonal cutters for extremely hard and stronger materials. This function is not only suitable for cutting exceptionally tough materials but also for users who need to carry out normal cutting tasks over a longer period of time. Thanks to double cutting force, the user only needs to apply half the hand force, ensuring work is easy on muscles and tendons. This significantly reduces the risk of cramp or slipping if too much force is applied. The backs of the handles also feature an extra wide design while the integrated soft and hard zones on the handles are ideally tailored to the human hand. The high-performance diagonal cutters are manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 3
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 21
  • Hard wire (mm): 3.5
  • Hardened spring steel (mm): 3
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart