Safety Knife SECUNORM 380 with STYROPOR BLADE 379, 1 PCE

Article no.: 380005.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 380005.02
EAN / GTIN 4002632801631
Manufacturer number 380005.02
L-Number L60170 761
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Our world debut. For special demands. With a serrated blade.
A long bladed safety knife? This has been a contradiction of terms for a very long time. Until now. The SECUNORM 380 is the first safety knife worldwide featuring automatic blade retraction AND a blade extension length of almost 8 cm. If you are looking for a low risk alternative to the usual fixed blade cutter, here is your answer. The SECUNORM 380 has a serrated styropor blade to effortlessly cut through special material such as polystyrene and foam.
  • Basic material:
    Glass fibre reinforced plastic
  • Long blade extension
    With a blade extension of exactly 7.8 cm, the word ″long″ is somewhat an understatement. The serrations in the styropor blade make the SECUNORM 380 an expert for cutting up to 4-ply cardboard, expanding foam, foam and polystyrene sheets.
  • Tool-less blade change
    To change the blade, simply follow the arrow. Pressing down on the small blade change activator releases the capping end of the safety knife, allowing it to swing downwards, and ultimately allowing you to remove the blade carrier and the blade.
    It goes without saying, the more ergonomic the handle, the easier it is to cut. The SECUNORM 380 with its curved shape, carefully positioned soft grip and ribbed slider, is an ergonomic dream.
  • Particularly robust
    The core of this safety knife is a particularly stable and abrasion resistant metal rail. The body of the knife is made from a high grade plastic, capable of fulfilling high expectations.
  • For right and left handers
    Right and left handed users alike can be charmed by the SECUNORM 380. Turn the stainless blade 180° according to your preference and to suit your needs. The eyelet at the end of the knife is also great for whenever you want to attach your SECUNORM 380.

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 73 mm
  • Main cutting materials: Cardboard: up to 4-ply, Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Layers of foil or paper, Wrapping, stretch and shrink foil, Foam, polystyrene, Bagged goods, Tape, Plastic strapping band, Coated film, Laminated film, PVC, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 379.60
  • Blade exit length (max): 78 mm
  • Optional blade: 79.60, 179.60, 7940.60, 17940.60, 879.60
  • Mounted blade blade shape (knife): Styropor blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart