3-Point Internal Micrometer Holtest Set 0,5-0,8″ (2 pcs), Economy Set

Article no.: 368-995
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 3-point internal micrometer

Identification & Classification

Article number 368-995
EAN / GTIN 4946368518077
Manufacturer number 368-995
L-Number L40010 8652
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is an economy version of a three-point internal micrometer, that offers you the following benefits: Hardened tool steel anvils and tapers allow a more economically priced and affordable tool. Individual types without setting rings or extensions. Sets with setting rings and extensions.

Feature:

Graduation: ≤ 0,5″: 0,0001″, >0,5″: 0,0002″
Inch-Metric: Inch
Accuracy: ±0,0001″
Delivered: Including box, key, setting ring, extension rod, certificate of inspection (measuring instruments only)
Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, adjusting key, adjusting ring, extension tube, works test certificate (only for measuring equipment)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart