3-Point Internal Micrometer Holtest 275-300mm, 0,005mm, Economy Type

Article no.: 368-781
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 3-point internal micrometer

Identification & Classification

Article number 368-781
EAN / GTIN 4946368517841
Manufacturer number 368-781
L-Number L40010 4877
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is an economy version of a three-point internal micrometer, that offers you the following benefits: Hardened tool steel anvils and tapers allow a more economically priced and affordable tool. Individual types without setting rings or extensions.

Feature:

Range: 275 - 300 mm
Graduation: 0,005 mm
Inch-Metric: Metric
Accuracy: ±5 µm
Delivered: Including box, key, certificate of inspection
Inch/metric: Metric
Scope of delivery: Incl. box, setting key, works test certificate

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart