{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Xpent | |
| Version | Zero-point clamping system | |
| Clamping range S1 | 6 mm - 108 mm | |
| Clamping range S2 | 104 mm - 208 mm | |
| Clamping range S3 | 186 mm - 290 mm | |
| Clamping range S4 | 286 mm - 386 mm | |
| Length L | 454 mm | |
| Base body height c | 165.5 mm | |
| c1 | 117.5 mm | |
| Width B | 125 mm | |
| Slot width n H7 | 20 mm | |
| Height h | 45 mm | |
| Clamping force up to maximum | 40 kN | |
| maximum torque | 90 Nm | |
| Weight | 36 kg | |
| Width across flats | 5 mm; 10 mm | |
| Spindle extension size | 100 | |
| Colour code for suitable accessories | Xpent1-2 | |
| Type of product | Machine vice |
| Article number | 361100 UNI1 | |
| EAN / GTIN | 4069515003896 | |
| Manufacturer number | 361100 UNI1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |