MTENN 2525M-22W Neutral Wedge Lock Turning Tools Carrying Negative Triangular Inserts

Article no.: 3606519
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3606519
EAN / GTIN 7291075061710
Manufacturer number 3606519
L-Number L23990 1769

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 40 mm

Feature:

  • Cutting Direction (HAND) Neutral
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 12.5 mm
  • Head Length (LH) 40 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) TNMG 2204
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -8 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart