{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width b | 124.4 mm | |
| Jaw height h | 39.5 mm | |
| Height h1 | 20 mm | |
| Jaw length l | 92 mm | |
| Length l1 | 43 mm | |
| for type | 125 | |
| suitable for colour code | HOLEX NC | |
| Type of product | Vice jaws |
| Article number | 360574 125 | |
| EAN / GTIN | 4069515011303 | |
| Manufacturer number | 360574 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |