Water pump pliers Industrial with push button 300 mm

Article no.: 36041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 36041
EAN / GTIN 4010995360412
Manufacturer number 36041
L-Number L60070 3415
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance.
  • Increases your efficiency: Fast and simple adjustment of pliers with push button.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
  • Material: High quality chrome vanadium molybdenum steel, tempered.
  • Drehen, Ziehen, Greifen und Halten von z. B. Rohren oder Kontern von Schrauben und Muttern
  • 9-stufige Rasterung - Flexible Einstellung der Greifweite per Knopfdruck
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Höchste Stabilität dank durchgestecktem Gelenk
  • Kind to hands and muscles
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With a 9-step detent adjustment it offers maximum variability in the installation area, where it can be quickly and easily adjusted and locked at the push of a button. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations. What is more, the ergonomically shaped pliers handle ensures comfortable, fatigue-proof work. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.
  • DIN ISO 8976.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 63
  • Pipe diameter (inches): 2 1/2″
  • Overall length (mm): 300
  • Overall length (Inch): 12″
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart