MG 06-SWUCR-02 Solid Carbide Boring Bars Carrying WCGT Trigon Inserts for Small Diameters

Article no.: 3602007
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3602007
EAN / GTIN 7291075163148
Manufacturer number 3602007
L-Number L23990 285

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 6 mm, Minimum Bore Diameter (DMIN) 6.6 mm, Overall Length (OAL) 60 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 3.3 mm
  • Master Insert Identification (MIID) WCGT 020102L
  • Minimum Bore Diameter (DMIN) 6.6 mm
  • Overall Length (OAL) 60 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 15 Degrees

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart