S-MWLNR 24-4W Top Wedge Lock Boring Bars Carrying Double-Sided Trigon Inserts

Article no.: 3601349
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3601349
EAN / GTIN 7291075088502
Manufacturer number 3601349
L-Number L23990 874

Description

Description:

Drill rods, mounting diameter, machine side (DCONMS) 1-1/2″, Dmin parting 1.76″, overall length (OAL) 14″, shaft height (H) 1.42″

Feature:

  • Machine-side mounting diameter (DCONMS): 1-1/2″
  • Direction (HAND): Right Hand
  • Function Width (WF): 0.89″
  • Insert Identification (MIID): WNMG 431-GN
  • Dmin Parting 1.76’
  • Overall length (OAL): 14″
  • Rake Angle Axial (GAMP): -6 Degrees
  • Rake Angle Radial (GAMF): -10 Degrees
  • Reduced Body Diameter (LDRED): 2.16″
  • Shank Height (H): 1.42″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart