A32S MWLNL-08W Top Wedge Lock Boring Bars Carrying Double-Sided Trigon Inserts

Article no.: 3601326
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3601326
EAN / GTIN 7291075037296
Manufacturer number 3601326
L-Number L23990 527

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 32 mm, Minimum Bore Diameter (DMIN) 40 mm, Overall Length (OAL) 250 mm, Shank Height (H) 29 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 22 mm
  • Master Insert Identification (MIID) WNMG 080404-GN
  • Minimum Bore Diameter (DMIN) 40 mm
  • Overall Length (OAL) 250 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -12 Degrees
  • Reduced Body Diameter Length (LDRED) 45 mm
  • Shank Height (H) 29 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart