S16Q STLPR-11 Screw Lock Boring Bars Carrying Triangular Inserts with 11° Clearance

Article no.: 3601060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3601060
EAN / GTIN 7291075065381
Manufacturer number 3601060
L-Number L23990 582

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 16 mm, overall length (OAL) 180 mm, shank height (H) 15 mm

Feature:

  • Machine-side connection diameter (DCONMS) 16 mm
  • Direction (HAND) Right Hand
  • Width of Function (WF) 9 mm
  • Insert Name (MIID) TPMT 110204-PF
  • Minimum bore diameter (DMIN_2) 18 mm
  • Overall Length (OAL) 180 mm
  • Rake Angle Axial (GAMP) 5 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Reduced Body Diameter (LDRED) 27 mm
  • Shank Height (H) 15 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart